This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Blank, Plastic, 10" x 14", Not Retroreflective

  • Item # 23W621
  • Mfr. Model # 25886
Blank, Plastic, 10" x 14", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23W621
Mfr. Model # 25886
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Legend No Legend
Sign Background Color Orange
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms