This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Blank, Polyester, 7" x 10", Not Retroreflective

  • Item # 23W620
  • Mfr. Model # 89113
Blank, Polyester, 7" x 10", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 23W620
Mfr. Model # 89113
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Safety Sign
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Legend No Legend
Sign Background Color Orange
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms