This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Blank, No Header, Aluminum, 10-1/4" x 14-1/4", With Mounting Holes, Not Retroreflective

  • Item # 1NK68
  • Mfr. Model # 13635
Blank, No Header, Aluminum, 10-1/4" x 14-1/4", With Mounting Holes, Not Retroreflective Custom Sign,10-1/4x14-1/4In,WHT,AL,PK10

See alternate products available online.

Technical Specifications

Item # 1NK68
Mfr. Model # 13635
UNSPSC #55121704
Shipping Weight 5.6 lbs
Country of Origin USA *
Item Custom Sign
Sign Subject Matter Blank
Height 10-1/4"
Width 14-1/4"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms