Check Availability
  • BRADY 

    Blank, Aluminum, 10" x 14", Surface, Not Retroreflective

  • Item # 1M122
  • Mfr. Model # 42952
Blank, Aluminum, 10" x 14", Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1M122
Mfr. Model # 42952
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin Mexico *
Item Custom Sign
Sign Subject Matter Blank
Height 10"
Width 14"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style Surface
Legend No Legend
Sign Background Color Orange
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms