Check Availability
  • BRADY 

    Blank, No Header, Aluminum, 4-1/4" x 10-1/4", With Mounting Holes, Not Retroreflective

  • Item # 15Y893
  • Mfr. Model # 106461
Blank, No Header, Aluminum, 4-1/4" x 10-1/4", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Y893
Mfr. Model # 106461
UNSPSC #55121718
Shipping Weight 1.59 lbs
Country of Origin USA *
Item Sign Blank
Sign Subject Matter Blank
Height 4-1/4"
Width 10-1/4"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close