Check Availability
  • BRADY 

    Blank, No Header, Acrylic, 10-1/4" x 10-1/4", With Mounting Holes, Not Retroreflective

  • Item # 15Y889
  • Mfr. Model # 106465
Blank, No Header, Acrylic, 10-1/4" x 10-1/4", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sign blanks are designed to mount behind a clear panel for added rigidity and protection. They feature a polished finish for use in office environments.
Show More Close
 

Technical Specifications

Item # 15Y889
Mfr. Model # 106465
UNSPSC #55121718
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Sign Blank
Sign Subject Matter Blank
Height 10-1/4"
Width 10-1/4"
Sign Material Acrylic
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Square
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close