This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Blank, No Header, Plastic, 4-1/4" x 6-1/4", With Mounting Holes, Not Retroreflective

  • Item # 15Y872
  • Mfr. Model # 13621
Blank, No Header, Plastic, 4-1/4" x 6-1/4", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 15Y872
Mfr. Model # 13621
UNSPSC #55121718
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Sign Blank
Height 4-1/4"
Width 6-1/4"
Thickness 0.060"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Legend
Sign Background Color Yellow
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms