This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Blank, Fiberglass, 14" x 20", Not Retroreflective

  • Item # 15Y844
  • Mfr. Model # 76034
Blank, Fiberglass, 14" x 20", Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 15Y844
Mfr. Model # 76034
UNSPSC #55121718
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Blank Sign
Height 14"
Width 20"
Thickness 0.098"
Sign Material Fiberglass
Legend No Legend
Sign Background Color White
Printed Language No Text
Sign Shape Rectangle
Legend Style Blank
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 194 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms