Check Availability
  • BRADY 

    Black on White 3/4" H x 19" W, 1 EA

  • Item # 14A446
  • Mfr. Model # XC-750-499
Black on White  3/4" H x 19" W, 1 EA Wire and Cable Identification Label
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These printable, nylon cloth labels are designed for use with the IDXPERTâ„¢ printer, available separately.
Show More Close
 

Technical Specifications

Item # 14A446
Mfr. Model # XC-750-499
UNSPSC #55121611
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item Wire and Cable Identification Label
Color Black on White
Legend Blank
Width 19"
Height 3/4"
Material Nylon
For Use With IDXPERT(TM) Printer
Temp. Range -40 Degrees to 193 Degrees F
Metal Detectable No
Standards ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms