Check Availability
Black Blank Tag, Aluminum, Square, 2" Height, 25 PK
  • BRADY 

    Black Blank Tag, Aluminum, Square, 2" Height, 25 PK

  • Item # 15Y731
  • Mfr. Model # 87637
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

These blank aluminum valve tags are designed to offer the durability of brass tags, with the added feature of color-coding capability.
Show More Close
 

Technical Specifications

Item # 15Y731
Mfr. Model # 87637
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Black
Height 2"
Width 2"
Number Series Blank
Shape Square
Hole Size 3/16"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms