Check Availability
  • BRADY 

    Binder, Right to Know Safety Data Sheet

  • Item # 39F505
  • Mfr. Model # 121187
Binder, Right to Know Safety Data Sheet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F505
Mfr. Model # 121187
UNSPSC #60106108
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Item Binder
Language English, French
Legend Fiches Signaletiques/Safety Data Sheets
Includes Chain, (2) Sheet Lifters
Height 11-5/8"
Width 11-3/4"
Depth 3"
Standards OSHA 1910.1200, Globally Harmonized System of Classification and Labeling of Chemicals (GHS)
Station Mounting Type Binder Only
Binder Ring Size 3"
Binder Color Yellow
Binder Chain Included No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms