Check Availability
  • BRADY 

    Barrier Post, 41 In. H, White, PK6

  • Item # 15Y464
  • Mfr. Model # 92120
Barrier Post, 41 In. H, White, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

As an alternative to metal posts, Bradylink® warning posts are nonconductive and safe to use in electrically hazardous areas. The polystyrene and polyethylene posts are also non-rusting. They feature a hollow base that can be filled with sand for more stable application.
Show More Close
 

Technical Specifications

Item # 15Y464
Mfr. Model # 92120
UNSPSC #46151501
Shipping Weight 23.1 lbs
Country of Origin USA *
Item Barrier Post
Post Dia. 3"
Height 41"
Color White
Post Material Polyethylene
Base Dia. 16"
Base Material Polyethylene
Post Finish Non-Reflective
Base Type Fillable
Includes Tops and Fillable Bases
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms