Check Availability
  • BRADY 

    Barricade Tape, Black/Yellow, 3" x 1000 ft., Danger Asbestos Dust Hazard

  • Item # 35XM29
  • Mfr. Model # 91456
Barricade Tape, Black/Yellow, 3" x 1000 ft., Danger Asbestos Dust Hazard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XM29
Mfr. Model # 91456
UNSPSC #46161507
Shipping Weight 0.305 lbs
Country of Origin USA *
Item Barricade Tape
Legend Danger Asbestos Dust Hazard
Color Black/Yellow
Material Polyethylene
Roll Length 1000 ft.
Roll Width 3"
Standards OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms