Check Availability
  • BRADY 

    Barricade Tape, Black/Orange, 3" x 200 ft., Caution Biohazard

  • Item # 35XM26
  • Mfr. Model # 91447
Barricade Tape, Black/Orange, 3" x 200 ft., Caution Biohazard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XM26
Mfr. Model # 91447
UNSPSC #46161507
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Barricade Tape
Legend Caution Biohazard
Color Black/Orange
Material Polyethylene
Roll Length 200 ft.
Roll Width 3"
Standards OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions