Check Availability
  • BRADY 

    Barricade Tape, Red/Black, 2" x 200 ft., Horizontal Stripe

  • Item # 15Y447
  • Mfr. Model # 91179
Barricade Tape, Red/Black, 2" x 200 ft., Horizontal Stripe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This woven barricade tape features polypropylene construction and special ultraviolet inhibitors for permanent outdoor marking.
Show More Close
 

Technical Specifications

Item # 15Y447
Mfr. Model # 91179
UNSPSC #46161507
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Barricade Tape
Legend Horizontal Stripe
Color Red/Black
Material Woven Polypropylene
Roll Length 200 ft.
Roll Width 2"
Thickness 3 mil
Standards OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions