Check Availability
  • BRADY 

    Barricade Tape, Yellow/Magenta, 3/4" x 150 ft., Horizontal Stripe

  • Item # 15Y444
  • Mfr. Model # 91173
Barricade Tape, Yellow/Magenta, 3/4" x 150 ft., Horizontal Stripe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This woven barricade tape contains special ultraviolet inhibitors for permanent outdoor marking.
Show More Close
 

Technical Specifications

Item # 15Y444
Mfr. Model # 91173
UNSPSC #46161507
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Barricade Tape
Legend Horizontal Stripe
Color Yellow/Magenta
Material Woven Polypropylene
Roll Length 150 ft.
Roll Width 3/4"
Thickness 3 mil
Standards OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions