This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Plastic, Danger Sign, Danger, 14" Width, 10" Height, English

  • Item # 6CP39
  • Mfr. Model # 25443
Plastic,  Danger Sign,  Danger,  14" Width,  10" Height,  English

See alternate products available online.

Technical Specifications

Item # 6CP39
Mfr. Model # 25443
UNSPSC #55121704
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Hazardous Material Area Authorized Personnel Only
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In