Check Availability
  • BRADY 

    Authorized Personnel and Restricted Access, Warning, Polyester, 10" x 7", Adhesive Surface

  • Item # 5KM38
  • Mfr. Model # 45153
Authorized Personnel and Restricted Access, Warning, Polyester, 10" x 7", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5KM38
Mfr. Model # 45153
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 7"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend Authorized Personnel Only.
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant No
Standards ANSI Z535; ASTM D 2979
* This product's country of origin is subject to change

Welcome Sign In