Check Availability
  • BRADY 

    Authorized Personnel and Restricted Access, Notice, Polyester, 3-1/2" x 5", Adhesive Surface

  • Item # 41F931
  • Mfr. Model # 83938
Authorized Personnel and Restricted Access, Notice, Polyester, 3-1/2" x 5", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41F931
Mfr. Model # 83938
UNSPSC #55121704
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Admittance Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 3-1/2"
Width 5"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Authorized Personnel Only.
Sign Legend Color Black
Sign Background Color Black, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms