Check Availability
  • BRADY 

    Authorized Personnel and Restricted Access, Danger, Plastic, 10" x 14", With Mounting Holes

  • Item # 38J409
  • Mfr. Model # 123621
Authorized Personnel and Restricted Access, Danger, Plastic, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38J409
Mfr. Model # 123621
UNSPSC #55121704
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 14"
Thickness 0.059"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Do Not Enter Test In Progress
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 1593
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms