This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Authorized Personnel and Restricted Access, Danger, Polyester, 10" x 14", Adhesive Surface

  • Item # 35UZ42
  • Mfr. Model # 144643
Authorized Personnel and Restricted Access, Danger, Polyester, 10" x 14", Adhesive Surface

See alternate products available online.

Technical Specifications

Item # 35UZ42
Mfr. Model # 144643
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Sign Legend Color Black, Yellow
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms