Check Availability
  • BRADY 

    Authorized Personnel and Restricted Access, Danger, Polyester, 10" x 14", Adhesive Surface

  • Item # 23W290
  • Mfr. Model # 10610
Authorized Personnel and Restricted Access, Danger, Polyester, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23W290
Mfr. Model # 10610
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Admittance To Authorized Personnel Only
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms