This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Authorized Personnel and Restricted Access, Danger, Polyester, 10" x 14", Adhesive Surface

  • Item # 23V908
  • Mfr. Model # 84035
Authorized Personnel and Restricted Access, Danger, Polyester, 10" x 14", Adhesive Surface

See alternate products available online.

Technical Specifications

Item # 23V908
Mfr. Model # 84035
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Admittance Only To Personnel Working In This Area
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions