This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Authorized Personnel and Restricted Access, Notice, Aluminum, 10" x 14", With Mounting Holes

  • Item # 1UR69
  • Mfr. Model # 46763
Authorized Personnel and Restricted Access, Notice, Aluminum, 10" x 14", With Mounting Holes

See alternate products available online.

Technical Specifications

Item # 1UR69
Mfr. Model # 46763
UNSPSC #55121704
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 10"
Width 14"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Authorized Personnel Only.
Sign Legend Color Black
Sign Background Color Black, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms