Check Availability
  • BRADY 

    Arc Flash Warning Label, 3-1/2 In. H, PK5

  • Item # 9GCT6
  • Mfr. Model # EL-1
Arc Flash Warning Label, 3-1/2 In. H, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brady® adhesive arc flash warning labels stick permanently to a variety of surfaces to warn of potential arc flash hazard and specify the need for personal protective equipment. They help meet OSHA, NFPA 70E, and NEC requirements.
Show More Close
 

Technical Specifications

Item # 9GCT6
Mfr. Model # EL-1
UNSPSC #55121606
Catalog Page 1935
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Arc Flash Warning Label
Language English
Legend Warning Arc Flash Hazard. Appropriate PPE Required. Failure to Comply Can Result In Death or Injury. Refer to NFPPA 70 E
Header Warning
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Orange
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions