Check Availability
  • BRADY 

    Arc Flash Protection Label, 4 In. H, PK5

  • Item # 5RB92
  • Mfr. Model # 121099
Arc Flash Protection Label, 4 In. H, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These arc flash Warning labels are preprinted with hazard categories and PPE requirements. They also feature write-in areas for specifics such as max arc category and flash protection boundary.
Show More Close
 

Technical Specifications

Item # 5RB92
Mfr. Model # 121099
UNSPSC #55121606
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Arc Flash Protection Label
Language English
Legend Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 2..., Etc
Header Warning
Material Vinyl
Height 4"
Width 6"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Yellow
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms