Check Availability
  • BRADY 

    Arc Flash Protection Label,5 In. H,PK5

  • Item # 5RB75
  • Mfr. Model # 121091
Arc Flash Protection Label,5 In. H,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These arc flash Warning labels are preprinted with hazard categories and PPE requirements. They also feature write-in areas for specifics such as max arc category and flash protection boundary.
Show More Close
 

Technical Specifications

Item # 5RB75
Mfr. Model # 121091
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Arc Flash Protection Label
Language English
Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Flash Hazard Category 3..., Etc.
Header Warning
Material Vinyl
Height 5"
Width 7"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Yellow
Metal Detectable No
Standards NFPA 70E; OSHA 1910.331-335; NEC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms