Check Availability
  • BRADY 

    Arc Flash Protection Label, 6 In. W, PK5

  • Item # 5RB62
  • Mfr. Model # 121080
Arc Flash Protection Label, 6 In. W, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These arc flash Danger labels feature write-in areas for equipment-specific information such as flash protection boundary, hazard category, and required PPE. They are also designed to be written on with a pen or marker.
Show More Close
 

Technical Specifications

Item # 5RB62
Mfr. Model # 121080
UNSPSC #55121606
Catalog Page 1935
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Arc Flash Protection Label
Language English
Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Boundary____..., Etc
Header Danger
Material Vinyl
Height 4"
Width 6"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions