Check Availability
  • BRADY 

    Arc Flash Protection Label, PK5

  • Item # 5RB58
  • Mfr. Model # 99457
Arc Flash Protection Label, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These bilingual arc flash Danger labels are manufactured with durable polyester and industrial-grade adhesive, making them suitable for a wide variety of surfaces and harsh environments. They are designed to meet NEC labeling requirements.
Show More Close
 

Technical Specifications

Item # 5RB58
Mfr. Model # 99457
UNSPSC #55121606
Catalog Page 1935
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Arc Flash Protection Label
Language English, Spanish
Legend (Bilingual) Danger Peligro Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death (Arc Flash Picto) Refer to NFPA 70E for Minimum PPE Requirements
Header Danger/Peligro
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions