Check Availability
Arc Flash Protection Label,PK5
  • BRADY 

    Arc Flash Protection Label,PK5

  • Item # 5RB57
  • Mfr. Model # 99456
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Arc Flash Labels
Adhesive sticks permanently to a variety of surfaces to warn of potential arc flash hazard.
• Meet NEC labeling requirements Meet OSHA and NFPA requirements
Show More Close
 

Technical Specifications

Item # 5RB57
Mfr. Model # 99456
UNSPSC #55121606
Catalog Page 1935
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Arc Flash Protection Label
Language English
Legend Warning Arc Flash Hazard Appropriate PPE Required with Pictogram, English/Spanish Text
Header Warning/Advertencia
Material Polyester
Height 3-1/2"
Width 6"
Legend Color Black
Background Color White
Legend Style Symbol and Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Yellow
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335

* This product's country of origin is subject to change

Compliance and Restrictions