Check Availability
Arc Flash Protection Label,PK5
  • BRADY 

    Arc Flash Protection Label,PK5

  • Item # 5RB55
  • Mfr. Model # 99454
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Arc Flash Labels
Adhesive sticks permanently to a variety of surfaces to warn of potential arc flash hazard.
• Meet NEC labeling requirements Meet OSHA and NFPA requirements
Show More Close
 

Technical Specifications

Item # 5RB55
Mfr. Model # 99454
UNSPSC #55121606
Catalog Page 1935
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Arc Flash Protection Label
Language English
Legend Warning Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death. Refer to NFPA 70E for Minimum PPE Requirements
Header Warning
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Orange
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335

* This product's country of origin is subject to change

Compliance and Restrictions