Check Availability
  • BRADY 

    Arc Flash Protection Label,PK5

  • Item # 2XY18
  • Mfr. Model # 101953
Arc Flash Protection Label,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These arc flash and shock Danger labels are manufactured with durable polyester and industrial-grade adhesive, making them suitable for a wide variety of surfaces and harsh environments. They are designed to meet NEC labeling requirements.
Show More Close
 

Technical Specifications

Item # 2XY18
Mfr. Model # 101953
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin Mexico *
Item Arc Flash Protection Label
Language English
Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death Refer to NFPA 70E for Minimum PPE Requirements
Header Danger
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions