Check Availability
  • BRADY 

    Arc Flash Protection Label, 2 In. H, PK10

  • Item # 2XY10
  • Mfr. Model # 81107
Arc Flash Protection Label, 2 In. H, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XY10
Mfr. Model # 81107
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Arc Flash Protection Label
Language English
Legend Danger Arc Flash Hazard Appropriate Personal Protection Equipment Required
Header Danger
Material Polyester
Height 2"
Width 3"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
No. of Labels 1
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions