Check Availability
  • BRADY 

    Arc Flash Protection Label, PK100

  • Item # 2XU72
  • Mfr. Model # 52015
Arc Flash Protection Label, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XU72
Mfr. Model # 52015
UNSPSC #55121704
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Arc Flash Protection Label
Language English
Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required. Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Inujury or Death
Header Warning
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface No
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Self-Adhesive Yes
Header Legend Color Black
Header Background Color Orange
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions