Check Availability
  • BRADY 

    Arc Flash Protection Label,4inHx6inW,PK5

  • Item # 20RY50
  • Mfr. Model # 121110
Arc Flash Protection Label,4inHx6inW,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These arc flash Danger labels specify requirements for low-risk tasks. They also direct workers to obtain approval or additional instructions for activities that may involve live parts.
Show More Close
 

Technical Specifications

Item # 20RY50
Mfr. Model # 121110
UNSPSC #55121606
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Arc Flash Protection Label
Language English
Legend Danger Arc Flash Hazard Appropriate Ppe Required Category 2 Arc Flash Hazard When Operating Controls with Covers on or Enclosure Doors Closed
Header Danger
Material Vinyl
Height 4"
Width 6"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Standards NFPA 70E; OSHA 1910.331-335; NEC
* This product's country of origin is subject to change

Compliance and Restrictions