Check Availability
  • BRADY 

    Arc Flash Label, 2 In. H, 4 In. W, PK100

  • Item # 13K859
  • Mfr. Model # 121134
Arc Flash Label, 2 In. H, 4 In. W, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Arc Flash labels are manufactured with durable polyester and industrial-grade adhesive, making them suitable for a wide variety of surfaces. They are designed to meet NEC labeling requirements.
Show More Close
 

Technical Specifications

Item # 13K859
Mfr. Model # 121134
UNSPSC #55121606
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Arc Flash Label
Language English
Legend Danger Arc Flash and Shock Hazard Appropriate Personal Protection Equipment Required
Header Danger
Material Vinyl
Height 2"
Width 4"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Write on Surface Yes
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
Header Legend Color White
Header Background Color Red
Metal Detectable No
Standards NEC; NFPA 70E; OSHA 1910.331-335
* This product's country of origin is subject to change

Compliance and Restrictions