Check Availability
  • Ammonia Refrigeration Pipe Markers
  • BRADY 

    Amonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 2-1/2 7-7/8", Low Pressure Level, HTRS, 1 EA

  • Item # 9RYM8
  • Mfr. Model # 57990
Amonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 2-1/2 7-7/8", Low Pressure Level, HTRS, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-performance pipe marker is designed for use in labeling ammonia piping and its contents in accordance with IIAR standards.
Show More Close
 

Technical Specifications

Item # 9RYM8
Mfr. Model # 57990
UNSPSC #55121731
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pipe Marker
Legend Amonia
IIAR Abbreviation HTRS
Physical State Liquid/Vapor
Pressure Level Low
Fits Pipe O.D. 2-1/2" to 7-7/8"
Legend Color Black
Background Color Yellow, Orange, Sky Blue, Green
Material Polyester
Height 4"
Width 12"
Standards ANSI A13.1-2007
Adhesive No
Language English
Character Height 1-1/4"
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Marker Attachment Style Wrap Around
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In