Check Availability
  • BRADY 

    Ammonia Vapor Pipe Marker, Fits Pipe O.D. 2-1/2 7-7/8", Low Pressure Level, ES, 1 EA

  • Item # 9E505
  • Mfr. Model # 90403
Ammonia Vapor Pipe Marker, Fits Pipe O.D. 2-1/2 7-7/8", Low Pressure Level, ES, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pipe marker is recommended for use in labeling ammonia piping. It is engineered to meet IIAR Standard #114.
Show More Close
 

Technical Specifications

Item # 9E505
Mfr. Model # 90403
UNSPSC #55121731
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Ammonia
IIAR Abbreviation ES
Physical State Vapor
Pressure Level Low
Fits Pipe O.D. 3" to 5"
Legend Color Black, White, Sky Blue, Green
Background Color Yellow
Material Vinyl
Height 2-1/4"
Width 14"
Standards ANSI A13.1-2007
Adhesive Yes
Language English
Character Height 2"
Indoor/Outdoor Usage Indoor/Outdoor
Marker Attachment Style Self-Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions