Check Availability
  • BRADY 

    Ammonia Vapor Pipe Marker, Fits Pipe O.D. 3/4 2-3/8", High Pressure Level, HSD, 4 PK

  • Item # 8CX91
  • Mfr. Model # 90427
Ammonia Vapor Pipe Marker, Fits Pipe O.D. 3/4 2-3/8", High Pressure Level, HSD, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CX91
Mfr. Model # 90427
UNSPSC #55121731
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Pipe Marker
Legend Ammonia
IIAR Abbreviation HSD
Physical State Vapor
Pressure Level High
Fits Pipe O.D. 1" to 2-1/2"
Legend Color Black, White, Sky Blue, Red
Background Color Yellow
Material Vinyl
Height 1-1/8"
Width 7"
Standards ANSI A13.1-2007
Adhesive Yes
Language English
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In