Check Availability
  • Ammonia Refrigeration Pipe Markers
  • BRADY 

    Ammonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 3/4 2-3/8", Low Pressure Level, (Blank), 4 PK

  • Item # 9GE22
  • Mfr. Model # 90476
Ammonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 3/4 2-3/8", Low Pressure Level, (Blank), 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pipe markers are recommended for use in labeling ammonia piping. They are engineered to meet IIAR Standard #114.
Show More Close
 

Technical Specifications

Item # 9GE22
Mfr. Model # 90476
UNSPSC #55121731
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Ammonia
IIAR Abbreviation (Blank)
Physical State Liquid/Vapor
Pressure Level Low
Fits Pipe O.D. 1" to 2-1/2"
Legend Color Black, White, Orange, Sky Blue, Green
Background Color Yellow
Material Vinyl
Height 1-1/8"
Width 7"
Standards ANSI A13.1-2007
Adhesive Yes
Language English
Character Height 3/4"
Indoor/Outdoor Usage Indoor/Outdoor
Marker Attachment Style Self-Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In