Check Availability
  • BRADY 

    Ammonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 2-1/2 7-7/8", Low Pressure Level, LTRS, 1 EA

  • Item # 8CNP7
  • Mfr. Model # 90415
Ammonia Liquid/Vapor Pipe Marker, Fits Pipe O.D. 2-1/2 7-7/8", Low Pressure Level, LTRS, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pipe marker is recommended for use in labeling ammonia piping. It is engineered to meet IIAR Standard #114.
Show More Close
 

Technical Specifications

Item # 8CNP7
Mfr. Model # 90415
UNSPSC #55121731
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Pipe Marker
Legend Ammonia
IIAR Abbreviation LTRS
Physical State Liquid/Vapor
Pressure Level Low
Fits Pipe O.D. 3" to 5"
Legend Color Black, White, Orange, Sky Blue, Green
Background Color Yellow
Material Vinyl
Height 2-1/4"
Width 14"
Standards ANSI A13.1-2007
Adhesive Yes
Language English
Character Height 2"
Indoor/Outdoor Usage Indoor/Outdoor
Marker Attachment Style Self-Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions