Check Availability
Ammonia Liquid Pipe Marker, Fits Pipe O.D. 2-1/2 7-7/8", High Pressure Level, CD, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pipe marker is recommended for use in labeling ammonia piping. It is engineered to meet IIAR Standard #114.
Show More Close
 

Technical Specifications

Item # 8CNN9
Mfr. Model # 57981
UNSPSC #55121731
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Pipe Marker
Legend Ammonia
IIAR Abbreviation CD
Physical State Liquid
Pressure Level High
Fits Pipe O.D. 2" to 8"
Legend Color Black, White, Orange, Red
Background Color Yellow
Material Polyester
Height 26"
Width 12"
Standards ANSI A13.1-2007
Adhesive No
Language English
Character Height 1-1/4"
Indoor/Outdoor Usage Indoor/Outdoor
Laminated Yes
Marker Attachment Style Wrap Around
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In