Check Availability
  • BRADY 

    Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Purple

  • Item # 39N327
  • Mfr. Model # 123277
Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Purple Keyed Padlock,Alike,1-5/16"W,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These key-retaining steel padlocks have reinforced steel shackles and hardened steel bodies to withstand severe physical abuse and tampering. They also feature individually coated body plates for superior rust protection and corrosion resistance. The padlocks share a common key.
Show More Close
 

Technical Specifications

Item # 39N327
Mfr. Model # 123277
UNSPSC #46171501
Shipping Weight 1.33 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 17/64"
Shackle Height 2"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Height 1-1/5"
Body Width 1-5/16"
Body Thickness 1"
Body Material Reinforced Steel
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
For Use With Lockout/Tagout, Security
Includes One Key Per Padlock
Body Color Purple
Body Finish Laminated
Number of Keys 1
High Security Yes
Non Removable Key Yes
Padlock Body Shape Rectangular
Shackle Type Extended
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions