Check Availability
  • BRADY 

    Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Red

  • Item # 39N321
  • Mfr. Model # 118977
Alike-Keyed Padlock, Extended Shackle Type, 2" Shackle Height, Red Keyed Padlock,Alike,1-5/16"W,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering exceptional corrosion resistance, this durable padlock has a hardened steel shackle that resists tampering, cutting, and prying. The reinforced laminated steel construction withstands severe physical abuse.
Show More Close
 

Technical Specifications

Item # 39N321
Mfr. Model # 118977
UNSPSC #46171501
Shipping Weight 1.34 lbs
Country of Origin China *
Item Keyed Padlock
Shackle Dia. 17/64"
Shackle Height 2"
Shackle Width 3/4"
Shackle Material Hardened Steel
Body Height 1-1/5"
Body Width 1-5/16"
Body Thickness 1"
Body Material Reinforced Steel
Number of Bumpers 1
Number of Pins 5
Key Type Alike
Control Key Registration Required No
For Use With Lockout/Tagout, Security
Includes One Key Per Padlock
Body Color Red
Body Finish Laminated
Number of Keys 1
High Security Yes
Non Removable Key Yes
Padlock Body Shape Rectangular
Shackle Type Extended
Marine Grade Weather Proof Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms