Check Availability
  • BRADY 

    Aisle Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 41E561
  • Mfr. Model # 58202
Aisle Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vinyl marking tape is designed to stick firmly to virtually any clean, dry surface. It is manufactured with long-wearing B-7569 vinyl.
Show More Close
 

Technical Specifications

Item # 41E561
Mfr. Model # 58202
UNSPSC #31201520
Shipping Weight 0.87 lbs
Country of Origin China *
Item Aisle Marking Tape
Pattern Solid
Safety Tape Color Green
Width 2"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.004"
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Includes 1 Roll
* This product's country of origin is subject to change

Compliance and Restrictions