Check Availability
  • BRADY 

    Aisle Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 20TD54
  • Mfr. Model # 102827
Aisle Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vinyl marking tape is designed to stick firmly to virtually any clean, dry surface. It is manufactured with long-wearing B-7569 vinyl.
Show More Close
 

Technical Specifications

Item # 20TD54
Mfr. Model # 102827
UNSPSC #31201520
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Aisle Marking Tape
Pattern Solid
Safety Tape Color Purple
Width 2"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.004"
Performance Temp. -4 Degrees to 167 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions