Check Availability
  • BRADY 

    Adjustable Length Seals, Plastic, Green, 9", 100 PK

  • Item # 15Y783
  • Mfr. Model # 95144
Adjustable Length Seals, Plastic, Green, 9", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pull-Tite security seals are designed for use with fire extinguishers and safety doors. They are also recommended for use with courier pouches, canisters, or cabinets that contain valuables or sensitive documents.
Show More Close
 

Technical Specifications

Item # 15Y783
Mfr. Model # 95144
UNSPSC #55121503
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Pull Tight Seal
Security Seal Marking Type Embossed
Security Seal Primary Application General Purpose
Security Seal Primary Material Plastic
Primary Color Green
Useable Length 9"
Imprinting None
Number of Digits 0
Breaking Strength 10 to 14 lb.
Tool Required Removal
Wire Length 9"
Legend Sealed Do Not Remove
Security Seal Type Adjustable Length Seals
Barcoding No
Marking Parameters Sealed
Tearaway Option No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms