Check Availability
  • BRADY 

    Adjustable Length Seals, Plastic, Black, 9", 100 PK

  • Item # 15Y781
  • Mfr. Model # 95141
Adjustable Length Seals, Plastic, Black, 9", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15Y781
Mfr. Model # 95141
UNSPSC #55121503
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Pull Tight Seal
Security Seal Marking Type Embossed
Security Seal Primary Application General Purpose
Security Seal Primary Material Plastic
Primary Color Black
Useable Length 9"
Imprinting None
Number of Digits 0
Breaking Strength 10 to 14 lb.
Tool Required Removal
Wire Length 9"
Legend Sealed Do Not Remove
Security Seal Type Adjustable Length Seals
Barcoding No
Marking Parameters Sealed
Tearaway Option No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms