This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Accident Prevention, Warning, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 6FK24
  • Mfr. Model # 85139
Accident Prevention, Warning, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 6FK24
Mfr. Model # 85139
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Accident Prevention
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend Step Down
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms