This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Caution Sign, 7 x 10 In., Self-Adhes.

  • Item # 3TU99
  • Mfr. Model # 83664
Caution Sign, 7 x 10 In., Self-Adhes.

See alternate products available online.

Technical Specifications

Item # 3TU99
Mfr. Model # 83664
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 7"
Width 10"
Thickness 0.010"
Sign Material Polyester
Header Caution
Header Legend Color Black
Header Background Color Yellow
Legend Floor Slippery When Wet
Sign Legend Color Black
Sign Background Color Black, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Welcome Sign In